Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ABB Circuit Breakers, Tmax T Series
T4N100TWARHU8
ABB Circuit Breakers, Tmax T Series
Circuit Breaker 100A 3-P T/M Ul As
MFG Item Number
T4N100TWARHU8
This item cannot be canceled or returned
Description
Circuit Breakers, Tmax T Series
Circuit Breaker 100A 3-P T/M Ul As
Tmax T Series Information
Branch Circuit Protector UL 489 Listed E93565 15 ~ 2500 Amps 240/277/480/600Y VAC 250/500/600 VDC The Tmax T Series of circuit breakers from ABB offer a full range of molded case circuit breakers that meet the UL 489 and CSA C22.2 Standards. Covering current ratings between 15 A and 2500 A and interrupting ratings, at 480 V AC, up to 150 kA. A wide range of accessories will complete the installation including shunt trips, auxiliary contacts, undervoltage release, and more.
Specifications
Specifications
Manufacturer Part Number
T4N100TWARHU8
Manufacturer
ABB
Product Series
Tmax T
Family Series
ABB Circuit Breakers, Tmax T Series
Description
Circuit Breaker 100A 3-P T/M Ul As Hdl Uv
Poles
3
Current Rating
100 A
Max Voltage
600 VAC, 600 VDC
Trip Unit
Adj. Thermal / Adj. Magnetic
Mounting
Panel
Auxiliary Switch
Yes
Undervoltage Release
Yes
UL Standard
489
Approvals
CSA, IEC, UL
Gross Weight
121.25 lbs
Net Weight
9.11 lbs
T4N100TWARHU8
ABB Circuit Breakers, Tmax T Series