Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Autonics Panel Meters & Gauges, T4 Series
T4WM-N3NKCC
Autonics Panel Meters & Gauges, T4 Series
Temperature Indicator, W96xH48mm, 5
MFG Item Number
T4WM-N3NKCC
This item cannot be canceled or returned
Description
Panel Meters & Gauges, T4 Series
Temperature Indicator, W96xH48mm, 5
- Process Controller, Panel Meter and Gauge
- Temperature Controller or Indicator
- Four‑Digit Displays
- Aids in Temperature Regulation
- Display Type: LED
Temperature controllers and indicators with clear LED displays. Useful in residential, commercial and industrial applications.
Specifications
Specifications
| Manufacturer Part Number |
T4WM-N3NKCC |
| Manufacturer |
Autonics |
| Product Series |
T4 |
| Family Series |
Autonics Panel Meters & Gauges, T4 Series |
| Description |
Temperature Indicator, W96xH48mm, 5 Inputs, K Thermocouple Input, 1200 C, 110 & 220 VAC |
| Type |
Degrees Celsius |
| Max Input Signal |
RTD, Thermocouple |
| Display Type |
LED |
| Power Supply |
21.6-26.4 VDC |
| Nominal Voltage |
24 VDC |
| Relays |
0 |
| Alarm Indicators |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
T4WM-N3NKCC
Autonics Panel Meters & Gauges, T4 Series