Series Information
| Manufacturer Part Number | T5000 |
|---|---|
| Manufacturer | SolaHD |
| Family Series | SolaHD Transformers |
| Description | SMT Series Open Style Aluminum Wound Transformer, 5000 VA, Primary Voltage 240 x 480, Secondary Voltage 120, 60 Hz, Primary Voltage 230 x 460 , Secondary Voltage 115, 50/60 Hz: Primary Voltage 220 x 440, Secondary Voltage 110, 50/60 Hz |
| Phase | 3 |
| Type | Open Style |
| Primary Voltage | 240 V, 480 V |
| Secondary Voltage | 120 V |
| Temperature Rise (F) | 239 °F |
| Approvals | CSA, cULus, UL |
| Net Weight | 84.45 lbs |
| Gross Weight | 84.45 lbs |