Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Powerex SCRs, T507 Series
T507147064AQ
Powerex SCRs, T507 Series
SCR, TO-94, 1400V, 70A, TQ=20
MFG Item Number
T507147064AQ
This item cannot be canceled or returned
Description
SCR, TO-94, 1400V, 70A, TQ=20
40~80 Amps Up to 1400 Volts TO‑83 or TO‑94 Packaging Typical applications for the T507 series include Inverters for UPS, Induction Heaters, AC Motor Control, Switching Power Supplies, Cycloconverters, Choppers and Crowbars.
Specifications
Specifications
Manufacturer Part Number
T507147064AQ
Manufacturer
Powerex
Product Series
T507
Family Series
Powerex SCRs, T507 Series
Description
SCR, TO-94, 1400V, 70A, TQ=20
Package Style
TO-94
Vdrm (Volts)
1,400 V
Idrm Peak (mA)
0.015 mA
Vrrm
1,400 V
Irrm Peak (mA)
0.015 mA
It (rms)
110 A
It (avg)
70 A
Itsm Amps
1,200 A
Vtm (Volts)
3.5 V
dv/dt (V/microseconds)
200
Igt
150 mA
Vgt (Volts)
3 V
Stud Size
1/2-20 UNF-2A
Length
6.24 "
Net Weight
0.3131 lbs
Gross Weight
0.3131 lbs
T507147064AQ
Powerex SCRs, T507 Series