T50I9C2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
T50I9C2 HellermannTyton Cable Ties, Standard Cable Tie, 12in. Long, UL
MFG Item Number
T50I9C2

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

T50I9C2 HellermannTyton Cable Ties, Standard Cable Tie, 12in. Long, UL

MFG Item Number
T50I9C2
More specs
This item cannot be canceled or returned

Obsolete

Description

Cable Ties, Series
Item #
T50I9C2
Standard Cable Tie, 12in. Long, UL

Series Information

Specifications

Specifications
Manufacturer Part Number T50I9C2
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Standard Cable Tie, 12in. Long, UL Rated, 50lb Tensile Strength, PA66, Natural, 100/pkg
Length 12 "
Nominal Length 12 "
Tensile Strength (lb) 50 lbs
Type General Purpose
Width 0.18 "
Material Polyamide
Color Natural
Net Weight 0.005 lbs
Gross Weight 0.005 lbs