T50I9VOC2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T50I9VOC2 HellermannTyton Cable Ties, Flame-Retardant Cable Tie, 12in. Long,

MFG Item Number
T50I9VOC2

T50I9VOC2 HellermannTyton Cable Ties, Flame-Retardant Cable Tie, 12in. Long,

MFG Item Number
T50I9VOC2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20000

Description

Cable Ties, Series
Item #
T50I9VOC2
Flame-Retardant Cable Tie, 12in. Long,

Series Information

Specifications

Specifications
Manufacturer Part Number T50I9VOC2
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Flame-Retardant Cable Tie, 12in. Long, UL Rated, 50lb Tensile Strength, PA66V0, Natural, 100/pkg
Length 12 "
Nominal Length 12 "
Tensile Strength (lb) 50 lbs
Type General Purpose
Width 0.18 "
Material Polyamide
Color Natural
Net Weight 0 lbs
Gross Weight 0 lbs