T50IDH9C2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T50IDH9C2 HellermannTyton Cable Ties, Double-Head Cable Tie, 12in. Long,

MFG Item Number
T50IDH9C2

T50IDH9C2 HellermannTyton Cable Ties, Double-Head Cable Tie, 12in. Long,

MFG Item Number
T50IDH9C2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5000

Description

Cable Ties, Series
Item #
T50IDH9C2
Double-Head Cable Tie, 12in. Long,

Series Information

Specifications

Specifications
Manufacturer Part Number T50IDH9C2
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Double-Head Cable Tie, 12in. Long, 50lb Tensile Strength, PA66, Natural, 100/pkg
Length 12 "
Nominal Length 12 "
Tensile Strength (lb) 50 lbs
Type Double Headed
Width 0.19 "
Material Polyamide
Color Natural
Net Weight 0 lbs
Gross Weight 0 lbs