T50L9M4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T50L9M4 HellermannTyton Cable Ties, Standard Cable Tie, 15.35in. Long, UL

MFG Item Number
T50L9M4

T50L9M4 HellermannTyton Cable Ties, Standard Cable Tie, 15.35in. Long, UL

MFG Item Number
T50L9M4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Ties, Series
Item #
T50L9M4
Standard Cable Tie, 15.35in. Long, UL

Series Information

Specifications

Specifications
Manufacturer Part Number T50L9M4
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Standard Cable Tie, 15.35in. Long, UL Rated, 50lb Tensile Strength, PA66, Natural, 1000/pkg
Length 15.35 "
Nominal Length 15 "
Tensile Strength (lb) 50 lbs
Type General Purpose
Width 0.19 "
Material Polyamide
Color Natural
Net Weight 0.005 lbs
Gross Weight 0.005 lbs