T50MR9M4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T50MR9M4 HellermannTyton Cable Ties, Screw-Mount Cable Tie, 8.5in. Long,

MFG Item Number
T50MR9M4

T50MR9M4 HellermannTyton Cable Ties, Screw-Mount Cable Tie, 8.5in. Long,

MFG Item Number
T50MR9M4
More specs
This item cannot be canceled or returned

Obsolete

Description

Cable Ties, Series
Item #
T50MR9M4
Screw-Mount Cable Tie, 8.5in. Long,

Series Information

Specifications

Specifications
Manufacturer Part Number T50MR9M4
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Screw-Mount Cable Tie, 8.5in. Long, #10 Screw, 1.8in. Max Bundle Dia, 50lb, PA66, Natural, 1.000/pkg
Length 8.5 "
Nominal Length 9 "
Tensile Strength (lb) 50 lbs
Type Screw Mount
Width 0.18 "
Material Polyamide
Color Natural
Net Weight 0.004 lbs
Gross Weight 0.004 lbs