T50R2UVM4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T50R2UVM4 HellermannTyton Cable Ties, UV Resistant Cable Tie, 8in. Long, UL

MFG Item Number
T50R2UVM4

T50R2UVM4 HellermannTyton Cable Ties, UV Resistant Cable Tie, 8in. Long, UL

MFG Item Number
T50R2UVM4
More specs
This item cannot be canceled or returned

Obsolete

Description

Cable Ties, Series
Item #
T50R2UVM4
UV Resistant Cable Tie, 8in. Long, UL

Series Information

Specifications

Specifications
Manufacturer Part Number T50R2UVM4
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description UV Resistant Cable Tie, 8in. Long, UL Rated, 50lb Tensile Strength, PA66UV, Red, 1000/pkg
Length 8 "
Nominal Length 8 "
Tensile Strength (lb) 50 lbs
Type General Purpose
Width 0.18 "
Material Polyamide
Color Red
Net Weight 0.006 lbs
Gross Weight 0.006 lbs