T50R6C2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T50R6C2 HellermannTyton Cable Ties, Standard Cable Tie, 8in. Long, UL

MFG Item Number
T50R6C2

T50R6C2 HellermannTyton Cable Ties, Standard Cable Tie, 8in. Long, UL

MFG Item Number
T50R6C2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Ties, Series
Item #
T50R6C2
Standard Cable Tie, 8in. Long, UL

Series Information

Specifications

Specifications
Manufacturer Part Number T50R6C2
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Standard Cable Tie, 8in. Long, UL Rated, 50lb Tensile Strength, PA66, Blue, 100/pkg
Length 8 "
Nominal Length 8 "
Tensile Strength (lb) 50 lbs
Type General Purpose
Width 0.18 "
Material Polyamide
Color Blue
Net Weight 0 lbs
Gross Weight 0 lbs