Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T52M11S15CUNV Eaton Transformers, 15KVA 1PH 460-120/240 115C ,
MFG Item Number
T52M11S15CUNV
T52M11S15CUNV Eaton Transformers, 15KVA 1PH 460-120/240 115C ,
MFG Item Number
T52M11S15CUNV
This item cannot be canceled or returned
Description
15KVA 1PH 460-120/240 115C ,
Specifications
Specifications
| Manufacturer Part Number |
T52M11S15CUNV |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
General-Purpose Transformer, Ventilated, Dry Type Distribution, DS-3, Single-phase, PV: 460V, Taps: 2 at +2.5 FCAN, 4 at -2.5 FCBN, SV: 120/240V, 150°C, 15 kVA, Cu windings, Frame: 818N |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
15,000 VA |
| Primary Voltage |
460 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
T52M11S15CUNV
Eaton Transformers