T52ME24K-2P24-EP
Temprel Inc Thermocouples, T52 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T52ME24K-2P24-EP

Temprel Inc Thermocouples, T52 Series

T52ME24K-2P24-EP

Temprel Inc Thermocouples, T52 Series
T-Couple: K Type Exposed 24in.PVC
MFG Item Number
T52ME24K-2P24-EP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Thermocouples, T52 Series
Item #
T52ME24K-2P24-EP
T-Couple: K Type Exposed 24in.PVC

T52 Series Information

Specifications

Specifications
Manufacturer Part Number T52ME24K-2P24-EP
Manufacturer Temprel Inc
Product Series T52
Family Series Temprel Inc Thermocouples, T52 Series
Description T-Couple: K Type Exposed 24in.PVC Lead Wire Molded on Mini-Plug
Calibration Type K
Junction Type Exposed
Input Type Wire
Length 24 "
Output Type Molded-on Mini Plug
Solid/Stranded Solid
Insulation Material PVC
Maximum Temperature 221 °F
Net Weight 0 lbs
Gross Weight 0 lbs