T560N Series Information
| Manufacturer Part Number | T560N16TOF |
|---|---|
| Manufacturer | Infineon |
| Product Series | T560N |
| Family Series | Infineon SCRs, T560N Series |
| Description | SCR, TO-200AB-2, 1600V, 559A |
| Package Style | TO-200AB-2 |
| Vdrm (Volts) | 1,600 V |
| Vrrm | 1,600 V |
| Idrm Peak (mA) | 0.05 mA |
| Irrm Peak (mA) | 0.05 mA |
| It (rms) | 1,260 A |
| It (avg) | 559 A |
| Itsm Amps | 8,000 A |
| Vtm (Volts) | 1.92 V |
| dv/dt (V/microseconds) | 1,000 |
| Igt | 200 mA |
| Vgt (Volts) | 2 V |
| Mounting Force | 5-10 kN |
| Puk Size | 0.57 x 1.89 " |
| Net Weight | 0.225 lbs |
| Gross Weight | 0.225 lbs |