T570N Series Information
| Manufacturer Part Number | T570N26TOF |
|---|---|
| Manufacturer | Infineon |
| Product Series | T570N |
| Family Series | Infineon SCRs, T570N Series |
| Description | SCR, TO-200AC-1, 2600V, 561A |
| Package Style | TO-200AC-1 |
| Vdrm (Volts) | 2,600 V |
| Vrrm | 2,600 V |
| Idrm Peak (mA) | 0.08 mA |
| Irrm Peak (mA) | 0.08 mA |
| It (rms) | 1,250 A |
| It (avg) | 561 A |
| Itsm Amps | 10,000 A |
| Vtm (Volts) | 2.75 V |
| dv/dt (V/microseconds) | 1,000 |
| Igt | 250 mA |
| Vgt (Volts) | 1.5 V |
| Mounting Force | 7.5-17.5 kN |
| Puk Size | 0.57 x 2.28 " |
| Net Weight | 0.3527 lbs |
| Gross Weight | 0.3527 lbs |