Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Johnson Controls Thermostats, T58 Low Voltage Thermostat Series
T58EA-12C
Johnson Controls Thermostats, T58 Low Voltage Thermostat Series
Low Voltage Thermostat; 55/95 F
MFG Item Number
T58EA-12C
This item cannot be canceled or returned
Description
Thermostats, T58 Low Voltage Thermostat Series
Low Voltage Thermostat; 55/95 F
T58 Low Voltage Thermostat Series Information
Specifications
Specifications
| Manufacturer Part Number |
T58EA-12C |
| Manufacturer |
Johnson Controls |
| Product Series |
T58 Low Voltage Thermostat |
| Family Series |
Johnson Controls Thermostats, T58 Low Voltage Thermostat Series |
| Description |
Low Voltage Thermostat; 55/95 F Voltage 25 Vac; 50/60 Hz; For Use With One M25 Actuator; Offset |
| Power Method |
24 VAC |
| Display |
Linear Scale |
| Programmability |
Non-Programmable |
| Wi-Fi Enabled |
No |
| Temp Setting Range |
55-90 °F |
| Onboard Occupancy Sensor |
No |
| Comments |
Controls One M25AG Damper Motor Actuator |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
T58EA-12C
Johnson Controls Thermostats, T58 Low Voltage Thermostat Series