Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Conduit Outlet Bodies
T58SS
Eaton's Crouse-Hinds series Conduit Outlet Bodies
1 1/2 CNDT BODY CVR GSKT STAINLESS ST
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series
1 1/2 CNDT BODY CVR GSKT STAINLESS ST
Specifications
Specifications
| Manufacturer Part Number |
T58SS |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Conduit Outlet Bodies |
| Description |
Eaton Crouse-Hinds series Condulet Form 8 conduit body, cover and gasket, Stainless steel, T shape, 1-1/2 |
| Shape |
T |
| Cover Included |
Yes |
| Gasket Included |
Yes |
| Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Trade Size |
1-1/2 " |
| Composition |
Stainless Steel |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
No |
| Net Weight |
5.84 lbs |
| Gross Weight |
5.84 lbs |
T58SS
Eaton's Crouse-Hinds series Conduit Outlet Bodies