Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T5B-3-8342/I4/SVB-SW Eaton Switches, CAM SWITCH
MFG Item Number
T5B-3-8342/I4/SVB-SW
T5B-3-8342/I4/SVB-SW Eaton Switches, CAM SWITCH
MFG Item Number
T5B-3-8342/I4/SVB-SW
This item cannot be canceled or returned
Description
Item #
T5B-3-8342/I4/SVB-SW
Specifications
Specifications
| Manufacturer Part Number |
T5B-3-8342/I4/SVB-SW |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton rotary cam switch, rotary cam switch, frame size 5, 1 contact, 8210 sequence., |
| Number of Poles |
6 |
| Current Rating |
63 A |
| Max Voltage |
690 VAC |
| Net Weight |
0 lbs |
| Gross Weight |
3.76 lbs |
T5B-3-8342/I4/SVB-SW
Eaton Switches