Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T5B-4-15682/V/SVB-SW Eaton Switches, CAM SWITCH WITH BLACK LOCK HDL
MFG Item Number
T5B-4-15682/V/SVB-SW
T5B-4-15682/V/SVB-SW Eaton Switches, CAM SWITCH WITH BLACK LOCK HDL
MFG Item Number
T5B-4-15682/V/SVB-SW
This item cannot be canceled or returned
Description
Item #
T5B-4-15682/V/SVB-SW
CAM SWITCH WITH BLACK LOCK HDL
Specifications
Specifications
| Manufacturer Part Number |
T5B-4-15682/V/SVB-SW |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton rotary cam switch, rotary cam switch, frame size 5, 3 contacts, 8401 sequence, coVer mounting, coVers, doors, walls of control panels., |
| Current Rating |
63 A |
| Max Voltage |
690 VAC |
| Net Weight |
0 lbs |
| Gross Weight |
2.32 lbs |
T5B-4-15682/V/SVB-SW
Eaton Switches