Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Powerex SCRs, T600 Series
T600121504BT
Powerex SCRs, T600 Series
MFG Item Number
T600121504BT
This item cannot be canceled or returned
Description
- 130~180 Amps
- 200~1600 Volts
- TO‑93
Typical applications for the T600 series include power supplies, battery chargers, motor control, welders, and platers.
Specifications
Specifications
| Manufacturer Part Number |
T600121504BT |
| Manufacturer |
Powerex |
| Product Series |
T600 |
| Family Series |
Powerex SCRs, T600 Series |
| Description |
SCR, TO-93, 1200V, 150A |
| Package Style |
TO-93 |
| Vdrm (Volts) |
1,200 V |
| Vrrm |
1,200 V |
| Idrm Peak (mA) |
0.025 mA |
| Irrm Peak (mA) |
0.025 mA |
| It (rms) |
235 A |
| It (avg) |
150 A |
| Itsm Amps |
4,000 A |
| Vtm (Volts) |
1.8 V |
| dv/dt (V/microseconds) |
300 |
| Igt |
150 mA |
| Vgt (Volts) |
3 V |
| Mounting Force |
250-300 lbf-inches |
| Stud Size |
3/4-16 UNF-2A |
| Length |
7.36 " |
| Net Weight |
0.4982 lbs |
| Gross Weight |
0.53 lbs |
T600121504BT
Powerex SCRs, T600 Series