Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Powerex SCRs, T600 Series
T600121804BT
Powerex SCRs, T600 Series
MFG Item Number
T600121804BT
Description
- 130~180 Amps
- 200~1600 Volts
- TO‑93
Typical applications for the T600 series include power supplies, battery chargers, motor control, welders, and platers.
Specifications
Specifications
| Manufacturer Part Number |
T600121804BT |
| Manufacturer |
Powerex |
| Product Series |
T600 |
| Family Series |
Powerex SCRs, T600 Series |
| Description |
SCR, TO-93, 1200V, 175A |
| Package Style |
TO-93 |
| Vdrm (Volts) |
1,200 V |
| Vrrm |
1,200 V |
| Idrm Peak (mA) |
0.025 mA |
| Irrm Peak (mA) |
0.025 mA |
| It (rms) |
275 A |
| It (avg) |
180 A |
| Itsm Amps |
5,500 A |
| Vtm (Volts) |
1.55 V |
| dv/dt (V/microseconds) |
300 |
| Igt |
150 mA |
| Vgt (Volts) |
3 V |
| Mounting Force |
250-300 lbf-inches |
| Stud Size |
3/4-16 UNF-2A |
| Length |
7.36 " |
| Net Weight |
0.4982 lbs |
| Gross Weight |
0.53 lbs |
T600121804BT
Powerex SCRs, T600 Series