T60030-3SR
Eaton's Bussmann series Fuseblocks & Holders, CLASS T Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
T60030-3SR Eaton's Bussmann series Fuseblocks & Holders, CLASS T Series, BUSS CLASS T FUSEBLOCK
MFG Item Number
T60030-3SR

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

T60030-3SR Eaton's Bussmann series Fuseblocks & Holders, CLASS T Series, BUSS CLASS T FUSEBLOCK

MFG Item Number
T60030-3SR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, CLASS T Series
Item #
T60030-3SR
BUSS CLASS T FUSEBLOCK

CLASS T Series Information

  • 30~600 Amps
  • 300 or 600 Volts
  • 1~4 Poles
  • Panel Mount
  • Box Lugs or Screw Terminals
Bussmann Class T Fuseblocks accommodate all class T fuses up to 600A. These fuseblocks feature a glass polyester construction (phenolic on 600A) and UL 94VO flame resistance. Box lug wire connectors or screw terminals are available.


Specifications

Specifications
Manufacturer Part Number T60030-3SR
Manufacturer Eaton's Bussmann series
Product Series CLASS T
Family Series Eaton's Bussmann series Fuseblocks & Holders, CLASS T Series
Description Eaton Bussmann series Class T modular fuse block, 600 Vac/Vdc or Less individual control circuits, 0-30 A, Three-pole, Screw, 200 kAIC, Glass polyester, 10 AWG Cu
Current Rating 30 A
Voltage 600 V
Poles 3
Fuse Type Class T
Connection Type Screw Terminal
Mounting Panel Mount
Composition Polyester
Trip Indicator No
Reinforced Yes
Enclosed No
Approvals CE, CSA, UL
Net Weight 0.4375 lbs
Gross Weight 0.4375 lbs
Alternatives
R6T30A3S
R6T30A3S
Marathon Special Products Fuseblocks & Holders, CLASS T Series