T60060-1CR
Eaton's Bussmann series Fuseblocks & Holders, CLASS T Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
T60060-1CR Eaton's Bussmann series Fuseblocks & Holders, CLASS T Series, BUSS CLASS T FUSEBLOCK
MFG Item Number
T60060-1CR

T60060-1CR Eaton's Bussmann series Fuseblocks & Holders, CLASS T Series, BUSS CLASS T FUSEBLOCK

MFG Item Number
T60060-1CR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, CLASS T Series
Item #
T60060-1CR
BUSS CLASS T FUSEBLOCK

CLASS T Series Information

  • 30~600 Amps
  • 300 or 600 Volts
  • 1~4 Poles
  • Panel Mount
  • Box Lugs or Screw Terminals
Bussmann Class T Fuseblocks accommodate all class T fuses up to 600A. These fuseblocks feature a glass polyester construction (phenolic on 600A) and UL 94VO flame resistance. Box lug wire connectors or screw terminals are available.


Specifications

Specifications
Manufacturer Part Number T60060-1CR
Manufacturer Eaton's Bussmann series
Product Series CLASS T
Family Series Eaton's Bussmann series Fuseblocks & Holders, CLASS T Series
Description Eaton Bussmann series Class T modular fuse block, CR, 600 Vac/Vdc or Less Individual Control Circuits, 31-60 A, Single-pole, Box lug, 200 kAIC, Glass polyester, 2 AWG Cu/Al
Current Rating 60 A
Voltage 600 V
Poles 1
Fuse Type Class T
Connection Type Box Lug
Mounting Panel Mount
Composition Polyester
Trip Indicator No
Reinforced Yes
Enclosed No
Approvals CE, CSA, UL
Net Weight 0.194 lbs
Gross Weight 0.194 lbs
Alternatives
60606T
60606T
Mersen Fuseblocks & Holders, CLASST-600V Series