T60060-3SR
Eaton's Bussmann series Fuseblocks & Holders, CLASS T Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T60060-3SR Eaton's Bussmann series Fuseblocks & Holders, CLASS T Series, BUSS CLASS T FUSEBLOCK

MFG Item Number
T60060-3SR

T60060-3SR Eaton's Bussmann series Fuseblocks & Holders, CLASS T Series, BUSS CLASS T FUSEBLOCK

MFG Item Number
T60060-3SR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, CLASS T Series
Item #
T60060-3SR
BUSS CLASS T FUSEBLOCK

CLASS T Series Information

  • 30~600 Amps
  • 300 or 600 Volts
  • 1~4 Poles
  • Panel Mount
  • Box Lugs or Screw Terminals
Bussmann Class T Fuseblocks accommodate all class T fuses up to 600A. These fuseblocks feature a glass polyester construction (phenolic on 600A) and UL 94VO flame resistance. Box lug wire connectors or screw terminals are available.


Specifications

Specifications
Manufacturer Part Number T60060-3SR
Manufacturer Eaton's Bussmann series
Product Series CLASS T
Family Series Eaton's Bussmann series Fuseblocks & Holders, CLASS T Series
Description Eaton Bussmann series Class T modular fuse block, 600 Vac/Vdc or Less Control Systems, 31-60 A, Class T, 200 kA, Screw, 200 kAIC, Glass polyester, 600 Vac/dc, 10 AWG Cu
Current Rating 60 A
Voltage 600 V
Poles 3
Fuse Type Class T
Connection Type Screw Terminal
Mounting Panel Mount
Composition Polyester
Trip Indicator No
Reinforced Yes
Enclosed No
Approvals CE, CSA, UL
Net Weight 0.55 lbs
Gross Weight 0.55 lbs