Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T600BL-015N6E
Eaton Cutler Hammer T600BL-015N6E
Item Number
T600BL-015N6E
MFG Item Number
EATON-T600BL-015N6E
This item cannot be canceled or returned
Description
Eaton Cutler Hammer T600BL-015N6E
Specifications
Specifications
| Manufacturer Part Number |
EATON-T600BL-015N6E |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
T600BL-015N6E, Eaton PWRSUPP 600 208-120/208 15kVA 60HZ 3S w/WIN, Transformer, K-Rated, NEMA 2, AB 1492-CE2 195A terminal, -10 degC to 40 degC , Gray |
| Phase |
3 |
| Type |
Control |
| VA Rating |
15,000 VA |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 2 |
| Net Weight |
370 lbs |
| Gross Weight |
370 lbs |
T600BL-015N6E
Eaton Transformers