Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T600CL-045R6A
Eaton Cutler Hammer T600CL-045R6A
Item Number
T600CL-045R6A
MFG Item Number
EATON-T600CL-045R6A
This item cannot be canceled or returned
Description
Eaton Cutler Hammer T600CL-045R6A
Specifications
Specifications
| Manufacturer Part Number |
EATON-T600CL-045R6A |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
T600CL-045R6A, Eaton PWRSUPP 600 240-120/208 45kVA 60HZ 3R 3S, Transformer, K-Rated, NEMA 3R, ILSCO TA-350 (3-L in and Out), ILSCO TA-600 (1-N Out) terminal, -10 degC to 40 degC , Gray |
| Phase |
3 |
| Type |
Control |
| VA Rating |
45,000 VA |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
700 lbs |
| Gross Weight |
700 lbs |
T600CL-045R6A
Eaton Transformers