Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T600CN-030R6G
Eaton Cutler Hammer T600CN-030R6G
Item Number
T600CN-030R6G
MFG Item Number
EATON-T600CN-030R6G
This item cannot be canceled or returned
Description
Eaton Cutler Hammer T600CN-030R6G
Specifications
Specifications
| Manufacturer Part Number |
EATON-T600CN-030R6G |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
T600CN-030R6G, Eaton PWRSUPP 600 240-277/480 30kVA 60HZ 3R 3S w/SPD WIN, Transformer, K-Rated, NEMA 3R, AB 1492-CE2 195A terminal, -10 degC to 40 degC , Gray |
| Phase |
3 |
| Type |
Control |
| VA Rating |
30,000 VA |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
495 lbs |
| Gross Weight |
495 lbs |
T600CN-030R6G
Eaton Transformers