Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T600CN-112N6
Eaton Cutler Hammer T600CN-112N6
MFG Item Number
EATON-T600CN-112N6
This item cannot be canceled or returned
Description
Eaton Cutler Hammer T600CN-112N6
Specifications
Specifications
| Manufacturer Part Number |
EATON-T600CN-112N6 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
T600CN-112N6, Eaton PWRSUPP 600 240-277/480 112kVA 60HZ, Transformer, K-Rated, NEMA 2, ILSCO TA-600 (3-L in), ILSCO TA-350 (3-L out), ILSCO TA-600 (1-N out) terminal, -10 degC to 40 degC , Gray |
| Phase |
3 |
| Type |
Control |
| VA Rating |
112,500 VA |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 2 |
| Net Weight |
1210 lbs |
| Gross Weight |
1210 lbs |
T600CN-112N6
Eaton Transformers