Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T600DL-075N6A
Eaton Cutler Hammer T600DL-075N6A
Item Number
T600DL-075N6A
MFG Item Number
EATON-T600DL-075N6A
This item cannot be canceled or returned
Description
Eaton Cutler Hammer T600DL-075N6A
Specifications
Specifications
| Manufacturer Part Number |
EATON-T600DL-075N6A |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
T600DL-075N6A, Eaton PWRSUPP 600 480-120/208 75kVA 60HZ 3S, Transformer, K-Rated, NEMA 2, ILSCO TA-2/0 (3-L in), ILSCO TA-350 (3-L Out), ILSCO AV-350 (1-N Out) terminal, -10 degC to 40 degC, Gray |
| Phase |
3 |
| Type |
Control |
| VA Rating |
75,000 VA |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 2 |
| Net Weight |
830 lbs |
| Gross Weight |
830 lbs |
T600DL-075N6A
Eaton Transformers