T60100-2C
Eaton's Bussmann series Fuseblocks & Holders, CLASS T Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T60100-2C Eaton's Bussmann series Fuseblocks & Holders, CLASS T Series, CLASS T FUSEBLOCK

MFG Item Number
T60100-2C

T60100-2C Eaton's Bussmann series Fuseblocks & Holders, CLASS T Series, CLASS T FUSEBLOCK

MFG Item Number
T60100-2C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, CLASS T Series
Item #
T60100-2C
CLASS T FUSEBLOCK

CLASS T Series Information

  • 30~600 Amps
  • 300 or 600 Volts
  • 1~4 Poles
  • Panel Mount
  • Box Lugs or Screw Terminals
Bussmann Class T Fuseblocks accommodate all class T fuses up to 600A. These fuseblocks feature a glass polyester construction (phenolic on 600A) and UL 94VO flame resistance. Box lug wire connectors or screw terminals are available.


Specifications

Specifications
Manufacturer Part Number T60100-2C
Manufacturer Eaton's Bussmann series
Product Series CLASS T
Family Series Eaton's Bussmann series Fuseblocks & Holders, CLASS T Series
Description Eaton Bussmann series Class T modular fuse block, 600 Vac/Vdc or less control systems, 61-100 A, Two-pole, 200 kA, Box lug, 200 kAIC, Glass polyester, 2/0 AWG Cu/Al
Current Rating 100 A
Voltage 600 V
Poles 2
Fuse Type Class T
Connection Type Box Lug
Mounting Panel Mount
Composition Polyester
Trip Indicator No
Reinforced No
Enclosed No
Approvals CE, CSA, UL
Net Weight 1.663 lbs
Gross Weight 0.0353 lbs
Alternatives
61032T
61032T
Mersen Fuseblocks & Holders, CLASST-600V Series