T6031A1029/U
Honeywell Controllers, T6031A Refrigeration Controller Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
T6031A1029/U Honeywell Controllers, T6031A Refrigeration Controller Series, TEMP CONTROL
MFG Item Number
T6031A1029/U

T6031A1029/U Honeywell Controllers, T6031A Refrigeration Controller Series, TEMP CONTROL

MFG Item Number
T6031A1029/U
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Controllers, T6031A Refrigeration Controller Series
Item #
T6031A1029/U
TEMP CONTROL

T6031A Refrigeration Controller Series Information

  • Liquid‑Filled Copper Elements Provide Rapid Sensing to Control the Compressor System
  • Ambient Temperature Compensation Provides Good Temperature Control
  • Controller Element Can Be Directly Immersed in the Controlled Medium
  • Control Temperature in a Duct, Tank, Freezer or Cooler
  • Adjustable Control Setpoint
T4031A Controllers provide limit or temperature control in refrigerated areas where remote mounting of sensing element is required.
  • Refer To T775 Electronic Remote Temperature Controller Where More Exact Control Is Required and/or Remote Controller Location Is Preferred


Specifications

Specifications
Manufacturer Part Number T6031A1029/U
Manufacturer Honeywell
Product Series T6031A Refrigeration Controller
Family Series Honeywell Controllers, T6031A Refrigeration Controller Series
Description TEMP CONTROL
Type Remote Bulb
Operating Temperature 125 °F
AC Voltage 120 V, 240 V
Output 1 SPDT
Setpoint Temp Range -30-90 °F
Differential Temperature 3.5 °F
Sensor Element Copper Bulb
Length 8 '
Approvals CSA, UL
Net Weight 1.055 lbs
Gross Weight 1.39 lbs