Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T6045SF ABB Transformers, 1C, 45VA, 575-24, SFC, 80C, 50/60H, ABB
T6045SF ABB Transformers, 1C, 45VA, 575-24, SFC, 80C, 50/60H, ABB
This item cannot be canceled or returned
Description
1C, 45VA, 575-24, SFC, 80C, 50/60H, ABB
Specifications
Specifications
| Manufacturer Part Number |
T6045SF |
| Manufacturer |
ABB |
| Family Series |
ABB Transformers |
| Description |
TRANSFORMER |
| VA Rating |
45 VA |
| Primary Voltage |
575 V, 600 V |
| Secondary Voltage |
24 V |
| Net Weight |
2.75 lbs |
| Gross Weight |
0.01 lbs |