Obsolete
T600 Fan Coil Thermostats Series Information
| Manufacturer Part Number | T604DFH-4+PIR |
|---|---|
| Manufacturer | Johnson Controls |
| Product Series | T600 Fan Coil Thermostats |
| Family Series | Johnson Controls Thermostats, T600 Fan Coil Thermostats Series |
| Description | 2Prop.3Spd Fan Pir; Standalone.2Prop.3Spd Fan; Pir |
| Power Method | 24 VAC |
| System Electrical Rating | 19-30 VAC - 1 A |
| Display | LCD |
| Application | Proportional |
| Color | White |
| Heating Range | 40-90 °F |
| Cooling Range | 54-100 °F |
| Programmability | Non-Programmable |
| Wi-Fi Enabled | No |
| Temp Setting Range | 40-100 °F |
| Onboard Occupancy Sensor | Yes |
| Approvals | C-Tick, cUL, UL |
| Net Weight | 0.75 lbs |
| Gross Weight | 0.75 lbs |