Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ABB Transformers, T Series
T6075PS1
ABB Transformers, T Series
1C, 75VA, 575-115, TCL, PFBCC, SFC
This item cannot be canceled or returned
Description
1C, 75VA, 575-115, TCL, PFBCC, SFC
45~5000 va Multple Primary AC Voltages 24/120 Volts AC Secondaries Epoxy Encapsulated Coils UL E175311 ABB industrial control transformers provide stepped down voltages for machine tool control devices and industrial control panels. They are made with high quality silicon steel laminations to minimize core loss and optimize performance.
Available with Terminal Covers through 750 va. Fuse Blocks Included on Some Models CE Compliance on Some Models Molded‑in Terminals
Specifications
Specifications
Manufacturer Part Number
T6075PS1
Manufacturer
ABB
Product Series
T
Family Series
ABB Transformers, T Series
Description
TRANSFORMER, 75VA, 1-PH, OPEN PRI: 600x575x550V, SEC: 120x115x110V PRI & SEC FUSECLIPS PROVIDED
Phase
1
Type
Control
VA Rating
75 VA
Primary Voltage
550 V, 575 V, 600 V
Secondary Voltage
110 V, 115 V, 120 V
Enclosed
No
Primary Fuseholder
Included
Secondary Fuseholder
Included
Termination
Integrally Molded Terminal Blocks
Cover Included
No
Insulation Class
Class B
Temperature Rise (F)
176 °F
Comments
Fuses and IP20 touch safe covers sold separately.
Net Weight
3.77 lbs
Gross Weight
3.77 lbs
T6075PS1
ABB Transformers, T Series