Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T60M11E15CUEE Eaton Transformers, 15KVA TP1 XFMR 1PH 600-120/240 150C
MFG Item Number
T60M11E15CUEE
T60M11E15CUEE Eaton Transformers, 15KVA TP1 XFMR 1PH 600-120/240 150C
MFG Item Number
T60M11E15CUEE
This item cannot be canceled or returned
Description
15KVA TP1 XFMR 1PH 600-120/240 150C
Specifications
Specifications
| Manufacturer Part Number |
T60M11E15CUEE |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose ventilated transformer, DS-3 1-phase, PV 600V, Taps: 2 at +2.5 /4 at -2.5, SV 120/240V, 150°C rise [E], 15 kVA, Copper windings, EE |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
15,000 VA |
| Primary Voltage |
600 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |
T60M11E15CUEE
Eaton Transformers