T6169A4001/U
Honeywell Thermostats, T6169 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T6169A4001/U

Honeywell Thermostats, T6169 Series

T6169A4001/U

Honeywell Thermostats, T6169 Series
FAN COIL THERMOSTAT
MFG Item Number
T6169A4001/U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, T6169 Series
Item #
T6169A4001/U
FAN COIL THERMOSTAT

T6169 Series Information

  • Combines Thermostat, Single System And/Or Fan Control Switch in One Deluxe‑Styled Unit
  • System Switch OFF Position Breaks Heating/Cooling and Fan Circuits
  • Fan Can Be Wired for Continuous (ON) or Cycled (AUTO) Operation
  • Three Speed Manual FAN Control on Some Models
  • Suitable for Single or Double Gang Electrical Boxes
  • Available in Classic Gold or Premier White Styling
  • Color‑Coded Leadwire Connections
  • Language‑Free Graphic Symbols
The T6169 thermostats control line voltage valves and/or blower motors on fan coil units in manual or automatic changeover, cooling, heating or cooling/heating systems. The thermostats feature a single fan and/or system manual switches.

Specifications

Specifications
Manufacturer Part Number T6169A4001/U
Manufacturer Honeywell
Product Series T6169
Family Series Honeywell Thermostats, T6169 Series
Description FAN COIL THERMOSTAT
Power Method 120 VAC, 240 VAC, 277 VAC
System Electrical Rating 120 VAC - 8 AFL, 48 ALR, 13A Resistive, 277 VAC - 3.3 AFL, 20 ALR, 5.5A Resistive
Display Set Dial
Application Fan Coil
Stages 2 Pipe
Color Premier White
Changeover Seasonal Automatic
Programmability Non-Programmable
Wi-Fi Enabled No
Temp Setting Range 7-28 °C
Onboard Occupancy Sensor No
Approvals CSA, UL
Comments Automatic Seasonal Changeover with External Aquastat Controller, No Thermometer
Net Weight 0.83 lbs
Gross Weight 0.0519 lbs