Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Powerex SCRs, T620 Series
T620121504DN
Powerex SCRs, T620 Series
SCR, TO-200AB, 1200V, 150A
MFG Item Number
T620121504DN
This item cannot be canceled or returned
Description
SCR, TO-200AB, 1200V, 150A
- 150~300 Amps
- 200~1600 Volts
- TO‑200AB
Typical applications for the T620 series include power supplies, battery chargers, motor control, welders, and platers.
Specifications
Specifications
| Manufacturer Part Number |
T620121504DN |
| Manufacturer |
Powerex |
| Product Series |
T620 |
| Family Series |
Powerex SCRs, T620 Series |
| Description |
SCR, TO-200AB, 1200V, 150A |
| Package Style |
TO-200AB |
| Vdrm (Volts) |
1,200 V |
| Vrrm |
1,200 V |
| Idrm Peak (mA) |
0.025 mA |
| Irrm Peak (mA) |
0.025 mA |
| It (avg) |
150 A |
| dv/dt (V/microseconds) |
300 |
| Igt |
150 mA |
| Vgt (Volts) |
3 V |
| Mounting Force |
5 kN |
| Puk Size |
0.5 x 1.63 " |
| Net Weight |
0.1455 lbs |
| Gross Weight |
0.1455 lbs |
T620121504DN
Powerex SCRs, T620 Series