Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Powerex SCRs, T627 Series
T627062574DN
Powerex SCRs, T627 Series
SCR, TO-200AB, 600V, 400A, TQ=15
MFG Item Number
T627062574DN
This item cannot be canceled or returned
Description
SCR, TO-200AB, 600V, 400A, TQ=15
150~250 Amps Up to 1200 Volts TO‑200AB Package Typical applications for the T627 series includes Inversters for UPS, Induction Heating, AC Motor Control, Switching Power Supplies, Cyclonverters, Choppers, and Crowbars.
Specifications
Specifications
Manufacturer Part Number
T627062574DN
Manufacturer
Powerex
Product Series
T627
Family Series
Powerex SCRs, T627 Series
Description
SCR, TO-200AB, 600V, 400A, TQ=15
Package Style
TO-200AB
Vdrm (Volts)
600 V
Idrm Peak (mA)
0.025 mA
Vrrm
600 V
Irrm Peak (mA)
0.025 mA
It (rms)
400 A
It (avg)
250 A
Itsm Amps
4,500 A
Vtm (Volts)
1.85 V
dv/dt (V/microseconds)
300
Igt
150 mA
Vgt (Volts)
3 V
Mounting Force
6.25 kN
Puk Size
0.57 x 1.66 "
Net Weight
0.1455 lbs
Gross Weight
0.1455 lbs
T627062574DN
Powerex SCRs, T627 Series