T62F-C0
Panduit Wire Harnesses, Spiral Wrap Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T62F-C0 Panduit Wire Harnesses, Spiral Wrap Series, T62F-C0 Spiral Wrap, Black, UV PE, 0.5

MFG Item Number
T62F-C0

T62F-C0 Panduit Wire Harnesses, Spiral Wrap Series, T62F-C0 Spiral Wrap, Black, UV PE, 0.5

MFG Item Number
T62F-C0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Harnesses, Spiral Wrap Series
Item #
T62F-C0
T62F-C0 Spiral Wrap, Black, UV PE, 0.5

Spiral Wrap Series Information

  • Harness multiple cables into a single manageable bundle
  • Allows breakouts of single/multiple cables
  • Provides abrasion protection for wire, cables, hoses, and tubing
  • Reverse cut
  • Multiple colors allow easy identification of cable bundles
  • Installation tool supplied in each package
  • Available in multiple materials
  • Reusable
  • UL File: E141152
  • Voltage Rating: 600 V

Specifications

Specifications
Manufacturer Part Number T62F-C0
Manufacturer Panduit
Product Series Spiral Wrap
Family Series Panduit Wire Harnesses, Spiral Wrap Series
Description The T62F-C0 Polyethylene Spiral Wrap provides continuous abrasion protection for wires, cables, and tubing. The spiral wrap harnesses multiple cables into a single manageable bundle while allowing for breakouts. Lightweight, flexible, durable protection
Color Black
Length 100 '
Material Weather Resistant Polyethylene
Wall Thickness 0.062 "
Approvals UL
Operating Temperature -40-122 °F
Net Weight 5.865 lbs
Gross Weight 6.15 lbs