T631C1012/U
Honeywell Controllers, T631 Farm Controllers Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T631C1012/U

Honeywell Controllers, T631 Farm Controllers Series

T631C1012/U

Honeywell Controllers, T631 Farm Controllers Series
AIR SWITCH RANGE 20 TO 90F SPDT
MFG Item Number
T631C1012/U
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Controllers, T631 Farm Controllers Series
Item #
T631C1012/U
AIR SWITCH RANGE 20 TO 90F SPDT

T631 Farm Controllers Series Information

  • Use in Barns, Poultry Houses, Hog Barns, Pump Houses, Milk Houses and Crop Storage Houses
  • Treated to Resist Corrosion
  • Slots In Front and Bottom of Case Provide Maximum Air Circulation over the Coiled Sensing Element
  • SPDT Snap Switches Permanently Sealed Against Corrosion
  • Easy Mounting Using Screws through Holes in Back of Case
Provide line voltage control of heating, cooling and ventilating systems in farm buildings or storage areas.


Specifications

Specifications
Manufacturer Part Number T631C1012/U
Manufacturer Honeywell
Product Series T631 Farm Controllers
Family Series Honeywell Controllers, T631 Farm Controllers Series
Description AIR SWITCH RANGE 20 TO 90F SPDT
Type Agricultural
Operating Temperature 125 °F
AC Voltage 120 V, 240 V
Output 1 SPDT
Setpoint Temp Range 20-90 °F
Differential Temperature 3 °F
Sensor Element Coiled Copper Tube
Approvals CSA, UL
Net Weight 1.74 lbs
Gross Weight 1.775 lbs