T631C1020/U
Honeywell Controllers, T631 Farm Controllers Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T631C1020/U

Honeywell Controllers, T631 Farm Controllers Series

T631C1020/U

Honeywell Controllers, T631 Farm Controllers Series
RANGE 70 TO 140F DIFF 2F. MARKED IN
MFG Item Number
T631C1020/U
More specs
This item cannot be canceled or returned

Obsolete

Description

Controllers, T631 Farm Controllers Series
Item #
T631C1020/U
RANGE 70 TO 140F DIFF 2F. MARKED IN

T631 Farm Controllers Series Information

  • Use in Barns, Poultry Houses, Hog Barns, Pump Houses, Milk Houses and Crop Storage Houses
  • Treated to Resist Corrosion
  • Slots In Front and Bottom of Case Provide Maximum Air Circulation over the Coiled Sensing Element
  • SPDT Snap Switches Permanently Sealed Against Corrosion
  • Easy Mounting Using Screws through Holes in Back of Case
Provide line voltage control of heating, cooling and ventilating systems in farm buildings or storage areas.


Specifications

Specifications
Manufacturer Part Number T631C1020/U
Manufacturer Honeywell
Product Series T631 Farm Controllers
Family Series Honeywell Controllers, T631 Farm Controllers Series
Description RANGE 70 TO 140F DIFF 2F. MARKED IN IN
Type Agricultural
Operating Temperature 150 °F
AC Voltage 120 V, 24 V, 240 V
Output 1 SPDT
Setpoint Temp Range 70-140 °F
Differential Temperature 2 °F
Sensor Element Coiled Copper Tube
Approvals CSA, UL
Net Weight 1.53 lbs
Gross Weight 1.81 lbs