T651A3026/U
Honeywell Thermostats, T451 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
T651A3026/U Honeywell Thermostats, T451 Series, THERMOSTAT
MFG Item Number
T651A3026/U

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

T651A3026/U Honeywell Thermostats, T451 Series, THERMOSTAT

MFG Item Number
T651A3026/U
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Thermostats, T451 Series
Item #
T651A3026/U
THERMOSTAT

T451 Series Information

  • Mount on standard vertical or horizontal outlet box
  • Champagne Gold Face‑Plate with Beige Cover
  • Automatic cooling and heating anticipation
Light and Medium Duty Line Voltage Thermostats control line voltage valves, motors, contractors, electric heat, elements, duct furnaces, and fan coil units in heating/cooling systems.

Specifications

Specifications
Manufacturer Part Number T651A3026/U
Manufacturer Honeywell
Product Series T451
Family Series Honeywell Thermostats, T451 Series
Description THERMOSTAT
Power Method 120 VAC, 240 VAC, 277 VAC
System Electrical Rating 120 VAC - 8 AFL, 48 ALR, 13A Resistive, 277 VAC - 3.3 AFL, 20 ALR, 5.5A Resistive
Display Set Dial
Application Line Voltage
Stages 1 Heat/1 Cool
Color Gold with Beige Cover
Programmability Non-Programmable
Wi-Fi Enabled No
Temp Setting Range 7-28 °C
Onboard Occupancy Sensor No
Approvals CSA, UL
Comments SPDT Switching
Net Weight 0.65 lbs
Gross Weight 0.0406 lbs