T660N Series Information
| Manufacturer Part Number | T660N26TOF |
|---|---|
| Manufacturer | Infineon |
| Product Series | T660N |
| Family Series | Infineon SCRs, T660N Series |
| Description | SCR, TO-200AC, 2600V, 659A |
| Package Style | TO-200AC |
| Vdrm (Volts) | 2,600 V |
| Vrrm | 2,600 V |
| Idrm Peak (mA) | 0.1 mA |
| Irrm Peak (mA) | 0.1 mA |
| It (rms) | 1,520 A |
| It (avg) | 660 A |
| Itsm Amps | 13,000 A |
| Vtm (Volts) | 2.53 V |
| dv/dt (V/microseconds) | 1,000 |
| Igt | 250 mA |
| Vgt (Volts) | 2.2 V |
| Mounting Force | 10.5-21 kN |
| Puk Size | 1.04 x 2.28 " |
| Net Weight | 0.6173 lbs |
| Gross Weight | 0.6173 lbs |