Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T6618CH

Wiegmann Wireway

T6618CH

Wiegmann Wireway
N4/IP66 HNGCV WW TROUGH 6X6X18 CS -GRY
MFG Item Number
T6618CH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
T6618CH
N4/IP66 HNGCV WW TROUGH 6X6X18 CS -GRY

Series Information

  • All Section are Open on One Side so Wires and Cable can be Laid in Along Entire Wireway
  • Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
  • Screws do not Need to e Removed to Open Top
HS series combination hinge, screw cover to design offers easy access to open top for lay‑in of wireway

Specifications

Specifications
Manufacturer Part Number T6618CH
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description Hinged-Cover Wire Trough 6X6X18 Carbon Steel - Gray
Nominal Length 18 "
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 1
Net Weight 12 lbs
Gross Weight 12 lbs
Alternatives
1486D18
1486D18
Hammond Manufacturing Wireway, 1486 Series