Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T6630CHSS

Wiegmann Wireway

T6630CHSS

Wiegmann Wireway
N4X HNG CVR WIRE TROUGH 6X6X30 304SS
MFG Item Number
T6630CHSS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
T6630CHSS
N4X HNG CVR WIRE TROUGH 6X6X30 304SS

Series Information

Specifications

Specifications
Manufacturer Part Number T6630CHSS
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N4X Hinge Cover Wire Trough 6X6X30 304SS
Cover Design Hinge Cover
Composition Stainless Steel
Style Straight Section
Nominal Length 30 "
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 1, NEMA 12, NEMA 4, NEMA 4X
Approvals cULus
Net Weight 20.5 lbs
Gross Weight 20.5 lbs