T675A1102/U
Honeywell Controllers, T675AB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T675A1102/U

Honeywell Controllers, T675AB Series

T675A1102/U

Honeywell Controllers, T675AB Series
TEMP CONTROL 160-260F 20
MFG Item Number
T675A1102/U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Controllers, T675AB Series
Item #
T675A1102/U
TEMP CONTROL 160-260F 20

T675AB Series Information

  • Suitable For Applications Requiring Temperature Control of Air or Liquids Where Controller Must Be Placed Outside the Sensing Area
  • Fast Response Models (Available For Use in Return Air Duct) Operate Approximately Four Times Faster Than Standard Models
  • Typical Uses Include Control of Dampers and Valves in Heating, Cooling and Heating‑Cooling Systems
  • Ambient Temperature Compensation Provides Good Temperature Control
  • T678 Models Have a Maximum Connected Load of 2000 VA
  • Controller Can Be Mounted In Any Position
Remote bulb thermostats regulate temperature of air or liquids in ducts, pipes, tanks and boilers.
  • Refer to T775 Electronic Remote Temperature Controller Where More Exact Control Is Required and/or Remote Controller Location Is Preferred

Specifications

Specifications
Manufacturer Part Number T675A1102/U
Manufacturer Honeywell
Product Series T675AB
Family Series Honeywell Controllers, T675AB Series
Description TEMP CONTROL 160-260F 20
Type Remote Bulb
Operating Temperature 280 °F
AC Voltage 120 V, 240 V, 277 V
Output 1 SPDT
Setpoint Temp Range 160-260 °F
Differential Temperature 3-10 °F
Sensor Element Copper Bulb
Length 20 '
Approvals CSA, UL
Net Weight 1.69 lbs
Gross Weight 1.535 lbs