Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T675A1466/U Honeywell Controllers, T675AB Series, TERMOSTATO AD IMMERSIONE
MFG Item Number
T675A1466/U
T675A1466/U Honeywell Controllers, T675AB Series, TERMOSTATO AD IMMERSIONE
MFG Item Number
T675A1466/U
This item cannot be canceled or returned
Description
Controllers, T675AB Series
T675AB Series Information
- Suitable For Applications Requiring Temperature Control of Air or Liquids Where Controller Must Be Placed Outside the Sensing Area
- Fast Response Models (Available For Use in Return Air Duct) Operate Approximately Four Times Faster Than Standard Models
- Typical Uses Include Control of Dampers and Valves in Heating, Cooling and Heating‑Cooling Systems
- Ambient Temperature Compensation Provides Good Temperature Control
- T678 Models Have a Maximum Connected Load of 2000 VA
- Controller Can Be Mounted In Any Position
Remote bulb thermostats regulate temperature of air or liquids in ducts, pipes, tanks and boilers.
- Refer to T775 Electronic Remote Temperature Controller Where More Exact Control Is Required and/or Remote Controller Location Is Preferred
Specifications
Specifications
| Manufacturer Part Number |
T675A1466/U |
| Manufacturer |
Honeywell |
| Product Series |
T675AB |
| Family Series |
Honeywell Controllers, T675AB Series |
| Description |
TERMOSTATO AD IMMERSIONE |
| Type |
Remote Bulb |
| Operating Temperature |
200 °F |
| AC Voltage |
120 V, 240 V, 277 V |
| Output |
1 SPDT |
| Setpoint Temp Range |
60-170 °F |
| Differential Temperature |
3.6-12 °F |
| Sensor Element |
Copper Bulb |
| Length |
5 ' |
| Approvals |
CSA, UL |
| Comments |
Celsius Model, 15 to 75 deg C Set Range |
| Net Weight |
1.38 lbs |
| Gross Weight |
0.0863 lbs |
T675A1466/U
Honeywell Controllers, T675AB Series