T675F1040/B
Honeywell Controllers, T675F Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T675F1040/B

Honeywell Controllers, T675F Series

T675F1040/B

Honeywell Controllers, T675F Series
TEMP CONTROLLER
MFG Item Number
T675F1040/B
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Controllers, T675F Series
Item #
T675F1040/B
TEMP CONTROLLER

T675F Series Information

  • Differential Setting Wheel, Located Under Cover, Adjusts Difference between Cut‑In and Cut‑Out Temperatures
  • Suitable for Line‑Voltage, Low‑Voltage or Millivolt (Powerpile) Switching
  • Mounts Directly On Dryer with Sensing Bulb in Discharge Air Duct
  • Knob Extends Through Case for Manual Control Point Adjustment
T675F Crop‑Trol Controllers are used to control an oil burning, portable crop dryer.


Specifications

Specifications
Manufacturer Part Number T675F1040/B
Manufacturer Honeywell
Product Series T675F
Family Series Honeywell Controllers, T675F Series
Description TEMP CONTROLLER
Type Remote Bulb
Operating Temperature 245 °F
AC Voltage 120 V, 240 V, 277 V
Output 1 SPDT
Setpoint Temp Range 110-250 °F
Differential Temperature 5-30 °F
Sensor Element Averaging Capillary
Length 6.5 '
Approvals UL
Comments Crop Drying Applications
Net Weight 1.35 lbs
Gross Weight 1.355 lbs