Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Honeywell Controllers, T678CEF Changeover Controller Series
T678E1011/U
Honeywell Controllers, T678CEF Changeover Controller Series
MFG Item Number
T678E1011/U
This item cannot be canceled or returned
Description
Controllers, T678CEF Changeover Controller Series
T678CEF Changeover Controller Series Information
Specifications
Specifications
| Manufacturer Part Number |
T678E1011/U |
| Manufacturer |
Honeywell |
| Product Series |
T678CEF Changeover Controller |
| Family Series |
Honeywell Controllers, T678CEF Changeover Controller Series |
| Description |
TEMP CONTROLLER |
| Type |
Remote Bulb |
| Operating Temperature |
210 °F |
| AC Voltage |
120 V, 240 V |
| Output |
2 SPDT |
| Setpoint Temp Range |
50-190 °F |
| Differential Temperature |
2 °F |
| Sensor Element |
Copper Bulb |
| Length |
10 ' |
| Net Weight |
0.9 lbs |
| Gross Weight |
0.0563 lbs |
T678E1011/U
Honeywell Controllers, T678CEF Changeover Controller Series