T678F1002/U
Honeywell Controllers, T678CEF Changeover Controller Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T678F1002/U

Honeywell Controllers, T678CEF Changeover Controller Series

T678F1002/U

Honeywell Controllers, T678CEF Changeover Controller Series
TVAASTEGSTERMOSTAT 55-85F FOER
MFG Item Number
T678F1002/U
More specs
This item cannot be canceled or returned

Obsolete

Description

Controllers, T678CEF Changeover Controller Series
Item #
T678F1002/U
TVAASTEGSTERMOSTAT 55-85F FOER

T678CEF Changeover Controller Series Information


Specifications

Specifications
Manufacturer Part Number T678F1002/U
Manufacturer Honeywell
Product Series T678CEF Changeover Controller
Family Series Honeywell Controllers, T678CEF Changeover Controller Series
Description TVAASTEGSTERMOSTAT 55-85F FOER MONTAGE I
Type Remote Bulb
Operating Temperature 130 °F
AC Voltage 120 V, 240 V
Output 2 SPDT
Setpoint Temp Range 55-85 °F
Differential Temperature 2 °F
Sensor Element Copper Bulb
Length 5.5 '
Net Weight 0.75 lbs
Gross Weight 0.0469 lbs